X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco G4349LG "Tiara" Oval Mirror

Item: G4349LG
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Height 32"
Width 23-1/2"
Extension From Wall 3"
Construction Solid Brass
Features Tilts To Your Desired Angle For Greater Range Of View