Gatco GAT4326 "Tiara" Vanity Shelf
| Item: | GAT4326 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $50.70 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 20" |
| Overall Height | 5" |
| Construction | Solid Forged Brass |
| Extension From Wall | 6" |
| Shelf Type | "20"" Tempered Glass Shelf" |


