X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Gatco G4299 "Latitude 2" Oval Mirror

Item: G4299
Finish: Satin Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Overall Size 26-1/2 x19-1/2
Height 26-1/2"
Width 19-1/2"
Construction Solid Brass
Features Tilts To Your Desired Angle For Greater Range Of View