Gatco G4286 "Meridian" Vanity Shelf

Item: G4286
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $68.80



Details and Dimensions

Overall Width 20"
Construction Solid Forged Brass
Extension From Wall 6"
Shelf Type "20"" Tempered Glass Shelf"