X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco G4249R "Latitude 2" Round Mirror

Item: G4249R
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $100.80

Price: $84.88 (Pricing is for Chrome)



Details and Dimensions

Height 19-1/2"
Width 23-1/2"
Construction Solid Brass
Features Tilts To Your Desired Angle For Greater Range Of View
Diameter 19-1/2"