Gatco G4241 "Latitude 2" Towel Bar
| Item: | G4241 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $30.78 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Construction | Brass |
| Bar Diameter | 0-3/4" |


