Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Gatco
>
G1440SN
Gatco G1440SN "Sissor" Magnifying Mirror
| Item: | G1440SN |
| Finish: | Satin Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $111.97 (Pricing is for Satin Nickel)
Details and Dimensions
| Magnification | 3X |
| Diameter | 8" |
| Arm Extension | 8" |
| Mount Type | Free Standing |
| Height | 15" |
| Features | • Magnified Table Mirror |
| Includes | Solid Brass |


