Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Gatco
>
GC1439C
Gatco GC1439C "Sissor" Magnifying Mirror
| Item: | GC1439C |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $138.26 (Pricing is for Chrome)
Details and Dimensions
| Magnification | 3X |
| Arm Extension | 26" |
| Mount Type | Wall Mount |
| Features | • Scissor Wall Mirror |
| Includes | Solid Brass |


