Gatco G1438 Vanity Shelf
| Item: | G1438 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $85.10 (Pricing is for Polished Brass)
Details and Dimensions
| Overall Width | 21" |
| Overall Height | 5-1/4" |
| Construction | Solid Forged Brass |
| Extension From Wall | 8" |
| Shelf Type | Tempered Glass Railing Shelf |


