Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Gatco
>
GAT1408
Gatco GAT1408 Magnifying Mirror
| Item: | GAT1408 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $108.64
Details and Dimensions
| Magnification | 3X |
| Diameter | 7-1/2" |
| Arm Extension | 14" |
| Mount Type | Wall Mount |
| Includes | Solid Brass |


