X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gatco G1394 "3 - Tier" Vanity Shelf

Item: G1394
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $189.00

Price: $162.54




Details and Dimensions

Overall Width 20"
Overall Height 25"
Construction Solid Forged Brass
Extension From Wall 6"
Shelf Type 3 Tier Vanity Wall Shelf