Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Magnifying Mirrors
> Gatco
>
GAT1390
Gatco GAT1390 Magnifying Mirror
| Item: | GAT1390 |
| Finish: | Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $63.37 (Pricing is for Polished Brass)
Details and Dimensions
| Magnification | 3X |
| Diameter | 7" |
| Mount Type | Free Standing |
| Height | 10-1/2" |
| Features | • Magnified Table Mirror |
| Includes | Solid Brass |


