X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gaggenau GWS282710 Warming Drawer

Item: GWS282710
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Power Cord Length 71
Cutout Dimensions 10 1/16 '' x 28 1/2 '' x 23 1/2 ''
Weight 67 lbs
Overall Depth 21-7/16"
Overall Height 10-1/2"
Overall Width 29-5/8"
Heating Element Wattage 930 Watts
Volts/Hertz/Amps 120V/60Hz/15A
Control Type TouchControl Basic
Star-K Compliant Yes