X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Gaggenau GWS261710 Warming Drawer

Item: GWS261710
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Power Cord Length 71
Cutout Dimensions 5 1/2 '' x 22 1/16 '' x 21 5/8 ''
Weight 43 lbs
Overall Depth 20-1/2"
Overall Height 5-1/2"
Overall Width 23-3/8"
Heating Element Wattage 810 Watts
Volts/Hertz/Amps 120V/60Hz/10A
Control Type Rotating Switch