X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Gaggenau GRF411700 Upright Freezer

Item: GRF411700
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 8cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Interior Light No
Number of Freezer Door Bins 5
Number of Freezer Shelves 3
Weight 301 lbs
Installation Type Built-In
Overall Depth 24"
Overall Height 83-3/4"
Overall Width 17-3/4"
Lock Included No
Ice Storage Capacity 6 lbs
Includes 1 x ice cube scoop
Volts/Hertz/Amps 120V/60Hz/15A
Eco-Friendly Energy Star
Included Features Integrated Ice Maker