X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GRB526DPBB "Hotpoint" Electric Range

Item: GRB526DPBB
Finish: Black on Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.0cu ft
ADA Compliant No
Star-K Compliant No
Self Clean No
Cooktop Material Porcelain-Enamel
Burner Type Coil
Control Location Backsplash
Fuel Type Electric
Cabinet Width 30"
Weight 130 lbs
Oven Interior Dimensions 23-3/4 x 19 x 18-1/2
Overall Depth 26-3/8"
Overall Height 46-1/8"
Overall Width 29-7/8"
Volts/Hertz/Amps 240V/60Hz/40A
Range Configuration Range with Storage Drawer
Control Features Oven "ON" Light
Electronic Clock & Kitchen Timer
Rack Type 2 Oven Racks
Number of Burners 4