X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Profile Series GPW9000DFBB Warming Drawer

Item: GPW9000DFBB
Finish: Black

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 1.9cu ft
Power Cord Length 56
ADA Compliant Yes
Cabinet Width 30"
Cutout Dimensions 28-1/2W x 9-1/4H x 23-1/2D
Weight 57 lbs
Overall Depth 30"
Overall Height 10-1/2"
Overall Width 23-3/4"
Heating Element Wattage 450 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type On/Off Rocker Switch
Additional Information Variable Temperature Control
Variable Humidity Control
Indicator Lights Power On