X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Profile Series GPW9000SFSS Warming Drawer

Item: GPW9000SFSS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.9cu ft
Power Cord Length 56
ADA Compliant Yes
Cabinet Width 30"
Cutout Dimensions 28-1/2W x 9-1/4H x 23-1/2D
Interior Dimensions 23-7/8W x 6-1/4H x 22-1/16D
Weight 59 lbs
Overall Depth 23-3/4"
Overall Height 10-1/2"
Overall Width 29-3/4"
Heating Element Wattage 450 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type On/Off Rocker Switch
Control Features Variable Temperature Control
Variable Humidity Control
Indicator Lights ON
View Similar Products