X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Profile Series GPT9550SFSS Double Electric Wall Oven

Item: GPT9550SFSS
Finish: Stainless Steel


Details and Dimensions

Cooking Type Convection
Total Capacity 10.0cu ft
Self Clean Yes
Cleaning Type Steam
Interior Light Yes
Cabinet Width 30"
Cutout Dimensions 28-1/2 x 51-13/16 x 23-1/2
Weight 276 lbs
Oven Interior Dimensions 25 x 17-3/8 x 20-1/4 (lower) 25 x 17-3/8 x 20-1/4 upper
Overall Depth 27-3/16"
Overall Height 52-5/8"
Overall Width 29-3/4"
Control Type Connected Glass Touch LED Notification Lighting
Rack Type 5 Racks / 12 Positions
Control Features Variable with Delay Clean Option
C or F Programmable
Crisp Broil
Control Lock Capability
Hi / Low / Crisp Broil
Convection Bake Multi-Rack
Audible Preheat Signal
Thermal Broil
Delay Start
Steam Clean Option
Convection Roast
Thermal Bake
Auto Recipe Conversion
Digipad Numeric Entry
Delay Bake Option
True European Convection with Direct Air (Both Ovens)
Mis-Wire Detection
Electronic Clock & Kitchen Timer
Convection Roast
Star-K Compliant Yes
View Similar Products