X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Profile Series GPSB42YSXSS Side-by-Side Refrigerator

Item: GPSB42YSXSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 25.20cu ft
Refrigerator Capacity 15.60cu ft
Freezer Capacity 9.60cu ft
Temperature Management System ClimateKeeper with Dual Evaporators
Defrost Type Frost Guard
Ice Maker Type Factory-Installed Ice Storage Bin
Number of Refrigerator Cabinet Shelves 4
Number of Refrigerator Door Bins 4
Number of Freezer Cabinet Shelves 4
Number of Freezer Storage Baskets 2
Number of Freezer Door Bins 3
Weight 476 lbs
Overall Depth 27"
Overall Height 84"
Overall Width 42"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Built-In
Control Type Actual Temperature Display External Temperature Controls Electronic
CEC Approved Yes