X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Profile Series GPJ7000SFSS Warming Drawer

Item: GPJ7000SFSS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.67cu ft
Power Cord Length 56
ADA Compliant Yes
Cabinet Width 27"
Cutout Dimensions 25-1/2W x 9-1/4H x 23-1/2D
Weight 53 lbs
Overall Depth 23-3/4"
Overall Height 10-1/2"
Overall Width 26-3/4"
Heating Element Wattage 450 Watts
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Type On/Off Rocker Switch
Additional Information Variable Humidity Control
Variable Temperature Control
Indicator Lights Power On
View Similar Products