X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Profile Series GPGP966SETSS Gas Cooktop

Item: GPGP966SETSS
Finish: Stainless Steel


Details and Dimensions

Overall Height 3-1/5"
Overall Width 36"
Overall Depth 21"
Cooktop Material Deep Stainless Steel
Number of Burners 5
Cabinet Width 36"
Burner Type Sealed
Cooktop Control Features Child Lock
Control Type ManualSimmer (1-9) Hi
Control Location Front Center
Cutout Dimensions (WxD) 33-7/8 x 19-1/8
Weight 49 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V; 60Hz; 5A