X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Profile Series GPFSS5RKZSS French Door Refrigerator

Item: GPFSS5RKZSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 25.00cu ft
Refrigerator Capacity 17.30cu ft
Freezer Capacity 7.60cu ft
Temperature Management System ClimateKeeper
Defrost Type Frost Guard
Ice Maker Type Factory-Installed
Number of Refrigerator Cabinet Shelves 6
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 3
Number of Freezer Storage Baskets 2
Weight 353 lbs
Overall Depth 35-1/8"
Overall Height 69-5/8"
Overall Width 35-3/4"
Side Air Clearances 0-1/8"
Back Air Clearances 1"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Type External Electronic Digital Temperature Display
Depth With Door Open 47-1/2"
Eco-Friendly Energy Star