X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Profile Series GPEB7226SFSS Countertop Microwave

Item: GPEB7226SFSS
Finish: Stainless Steel
Select Finish:


Details and Dimensions

Total Capacity 2.2cu ft
Installation Type Countertop
Control Type Electronic Touch
Microwave Watts 1200 Watts
Express Cook 1-6 Minutes
Power Levels 10
Turntable 16'' Turntable
ADA Compliant Yes
Weight 44 lbs
Overall Depth 19-11/16"
Overall Height 14"
Overall Width 24-3/16"
Volts/Hertz/Amps 120V / 60Hz /15A
Control Features Reheat
Weight / Time
Popcorn
Cook Time
MyPlate Menu
Cancel / Off
Sensor Cooking Controls
Child Lock
Timer (On/Off)
Set Clock
Start / Pause
Add 30 Seconds
Potato
Beverage
Defrost
Power Level Option
View Similar Products