X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Profile Series GPCR06WATSS Wine Cooler

Item: GPCR06WATSS
Finish: Stainless (with black case)


Details and Dimensions

Total Capacity 5.3cu ft
Unit Capacity 57 Bottle
Control Location Upfront
Adjustable Temperature Control Yes
Case Material Steel
Interior Light Yes
Defrost Type Automatic
Installation Type Freestanding
Weight 110 lbs
Overall Depth 25"
Overall Height 34-1/8"
Overall Width 23-3/4"
Back Air Clearances 0"
Side Air Clearances 0"
Top Air Clearance 0"
Volts/Hertz/Amps 120V; 60Hz
Rack Type 7 wine racks
CEC Approved Yes
View Similar Products