X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Profile Series GPV977NSS Island Range Hood

Item: GPV977NSS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls 4
Vent Type Ducted
Removable Grease Filter Yes
Overall Depth 27-5/8"
Overall Width 35-7/8"
Duct Type Vented to Outside Recirculating
Control Type Electronic
Sones 7
Cabinet Width 36"
Cooktop Lights Yes
Weight 100 lbs
CFM 450 CFM
View Similar Products