GE Profile Series GPK916DRBB Single Electric Wall Oven
| Item: | GPK916DRBB |
| Finish: | Black on Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Self Clean | Yes |
| Fuel Type | Electric |
| Cabinet Width | 27" |
| Cutout Dimensions | 25 x 27 5/8 x 23 5/8 |
| Weight | 126 lbs |
| Oven Interior Dimensions | 21-1/2 x 17 x 18-1/4 |
| Overall Depth | 23-5/8" |
| Overall Height | 30" |
| Overall Width | 26-5/8" |
| Control Type | Glass Touch Controls |
| Rack Type | 2 Heavy Duty Oven Racks 1 Full Extension Rack 4 Embossed Rack Positions |
| Control Features | Auto Recipe Conversion Warm Mode Digipad Numeric Entry Light Self Clean Mode Proof Mode Electronic Clock & Kitchen Timer Delay Bake Option w/Cook & Hold Control Lock Capability Temperature Display C° or F° Programmable Oven Meat Probe Optional Clock Display Delay Clean Option Hi/Low Broil Audible Preheat Signal |
| Temperature Management System | TrueTemp System |
| Star-K Compliant | Yes |
| Product Specifications |
| Installation Guide |


