X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Monogram GZV36SSFSS Wall Mount Range Hood

Item: GZV36SSFSS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Hood Material Steel
Exhaust Fan Controls Variable Speed
Vent Type Ducted
Damper Included Yes
Removable Grease Filter Yes
Overall Depth 25"
Overall Height 18"
Overall Width 36"
Duct Type 10" Round Duct
Control Type Manual
Cabinet Width 36"
Cooktop Lights Yes
Indicator Lights ON
Weight 110 lbs
CFM 620 CFM
View Similar Products