X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Monogram GZTD910SFSS Warming Drawer

Item: GZTD910SFSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Power Cord Length 56
Cabinet Width 30"
Interior Dimensions 23-7/8 x 6-1/4 x 22-1/16
Weight 59 lbs
Overall Depth 23-1/4"
Overall Height 10-1/2"
Overall Width 30"
Heating Element Wattage 450W Watts
Volts/Hertz/Amps 120V/60Hz/15A
Control Type On/Off Rocker Switch