X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZSC2202JSS "Advantium" Single Electric Wall Oven

Item: GZSC2202JSS
Finish: Stainless Steel


Details and Dimensions

Cooking Type Convection
Speed
Self Clean No
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 20-1/16 x 8-1/2 x 17
Weight 77 lbs
Overall Depth 21-1/2"
Overall Height 19-1/32"
Overall Width 29-7/9"
Volts/Hertz/Amps 240/208V/60Hz
Control Type Glass Touch Controls; Dial
Rack Type Wire Oven Rack
Control Features Custom Recipe Saver
Auto & Time Defrost
Display On/Off
Cooking Complete Reminder
Cooking Guide
Turntable 16"
Sound Volume Control Yes
Timer Yes
Includes Advantium Cooking Technology