X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZSC2201NSS Single Electric Wall Oven

Item: GZSC2201NSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Self Clean No
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 20-1/16 x 8-1/2 x 17
Weight 77 lbs
Overall Depth 21-1/2"
Overall Height 19-1/32"
Overall Width 29-7/9"
Volts/Hertz/Amps 240/208V/60Hz
Control Type Glass Touch Controls; Dial
Rack Type Wire Oven Rack
Control Features Cooking Guide
Custom Recipe Saver
Auto & Time Defrost
Display On/Off
Cooking Complete Reminder
Turntable 16"
Sound Volume Control Yes
Timer Yes
Includes Advantium Cooking Technology