X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZSC1001KSS Single Electric Wall Oven

Item: GZSC1001KSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Self Clean No
Fuel Type Electric
Cabinet Width 27"
Cutout Dimensions 20-1/4 x 8-1/2 x 17
Weight 75 lbs
Overall Depth 21-1/2"
Overall Height 18-5/8"
Overall Width 26-3/4"
Volts/Hertz/Amps 120V; 60Hz
Control Type Glass Touch Controls; Dial
Rack Type Wire Oven Rack
Control Features Custom Recipe Saver
Auto & Time Defrost
Display On/Off
Cooking Complete Reminder
Cooking Guide
Turntable 16"
Sound Volume Control Yes
Includes Advantium Cooking Technology