X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZSA2201RSS Convection Microwave

Item: GZSA2201RSS
Finish: Stainless Steel/Black

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 1.70cu ft
Installation Type Over-The-Range
Control Type Glass Touch Controls; Dial
Microwave Watts 1000 Watts
Power Levels 10
Timer (On/Off) Yes
Turntable Glass
Weight 96 lbs
Overall Depth 15-3/8"
Overall Height 16-4/9"
Overall Width 29-15/16"
Cabinet Width 30"
Control Features Reminder(24 Hr.)
Clock
Demo Mode
My Recipes-Up to 30
Add Time - Dial
Start/Pause
Cooking Complete Reminder
Clear/Off
Repeat Last
Delay Start
Help Pad
Display On/Off
Exhaust Fan Hi/Med/Low/Off
Features Convection Cooking