X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Monogram GZKD910SFSS Warming Drawer

Item: GZKD910SFSS
Finish: Stainless Steel

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Power Cord Length 56
Cabinet Width 27"
Interior Dimensions 20-7/8 x 6-1/4 x 22-1/16
Weight 53 lbs
Overall Depth 23-1/4"
Overall Height 10-1/2"
Overall Width 26-3/4"
Heating Element Wattage 450W Watts
Volts/Hertz/Amps 120V/60Hz/15A
Control Type On/Off Rocker Switch