X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZIW30GNZII Wine Cooler

Item: GZIW30GNZII
Finish: Door Panels Required

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Unit Capacity 106 Bottles
Control Type Capaccitance Touch Controls
Interior Light Yes
Weight 486 lbs
Overall Depth 24"
Overall Height 79-7/8"
Overall Width 30"
Volts/Hertz/Amps 120V; 60Hz; 15A
Rack Type 7 Racks
Star-K Compliant Yes
Additional Information 2 Freezer Cabinet Drawers
Child Lock Capable
Door Alarm
Ice Maker Type Factory Installed
Temperature Management System Dual Sealed System Two-Temperature-Zone Upper Compartment