X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZISS420DXSS Side-by-Side Refrigerator

Item: GZISS420DXSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 25.5cu ft
Refrigerator Capacity 16.11cu ft
Freezer Capacity 9.43cu ft
Temperature Management System Digital Temperature Display
Defrost Type Automatic
Ice Maker Type Factory-Installed
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Door Bins 4
Number of Freezer Cabinet Shelves 5
Number of Freezer Door Bins 3
Weight 688 lbs
Overall Depth 25-3/4"
Overall Height 84"
Overall Width 42"
Volts/Hertz/Amps 115V; 60Hz; 20A
Installation Type Built-In
Control Location Upfront
Control Type Electronic Digital Temperature Display
Eco-Friendly Energy Star
CEC Approved Yes