X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZIFP360NXLH Upright Freezer

Item: GZIFP360NXLH
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 21.5cu ft
Defrost Type Automatic
Temperature Control Electronic Control
Number of Shelves 6 Adjustable/ 1 Full-Width Fixed
Number of Door Shelves 10 (2 with Gallon Storage)
Weight 530 lbs
Installation Type Built-In
Overall Depth 26-3/4"
Overall Height 84"
Overall Width 36"
Control Type Upfront Electronic Digital Temperature Display
Volts/Hertz/Amps 115V; 60Hz; 20A
Eco-Friendly Energy Star