X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZICS360NXLH Bottom Freezer Refrigerator

Item: GZICS360NXLH
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 20.6cu ft
Refrigerator Capacity 14.49cu ft
Freezer Capacity 6.06cu ft
Temperature Management System Multi-Shelf Air Management Tower
Defrost Type Automatic
Ice Maker Type Factory-Installed
Number of Refrigerator Cabinet Shelves 5
Number of Refrigerator Door Bins 6
Weight 605 lbs
Overall Depth 23-7/8"
Overall Height 84"
Overall Width 36"
Volts/Hertz/Amps 115V; 60Hz; 20A
Installation Type Built-In
Control Location Upfront
Control Type Electronic Digital Temperature Display
Eco-Friendly Energy Star