X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZGU385NSMSS Gas Cooktop

Item: GZGU385NSMSS
Finish: Stainless Steel


Details and Dimensions

Overall Height 3-1/16"
Overall Width 36-1/2"
Overall Depth 20-4/9"
Cooktop Material Stainless Steel
Number of Burners 5
Cabinet Width 36"
Burner Type Sealed
Indicator Lights Burner Indicator Light
Control Location Front Center
Cutout Dimensions (WxD) 33-7/8 x 19-1/8
Weight 61 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V; 60Hz; 5.0A