X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZGU366NPSS Rangetop

Item: GZGU366NPSS
Finish: Stainless Steel


Details and Dimensions

Overall Height 8-1/2"
Overall Width 35-7/8"
Overall Depth 27-1/2"
Number of Burners 6
Cabinet Width 36"
Burner Type Sealed
Indicator Lights Burner Indicator Light
Control Location Upfront
Weight 135 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120v; 60Hz; 15A
View Similar Products