X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Monogram GZET2PMSS Double Electric Wall Oven

Item: GZET2PMSS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Self Clean Yes
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 28 1/2 x 51 13/16 x 23 1/2
Weight 341 lbs
Overall Depth 23-1/4"
Overall Height 52-7/8"
Overall Width 29-3/4"
Control Type Electronic Dial
Rack Type 3 Heavy-Duty, Self-Clean, Full Extension Oven Racks (Upper/Lower) 5 Embossed Ladder Rack Positions
Control Features Electronic Clock & Kitchen Timer
Control Lock Capability
24 Hr/12 Hr Time Display
Temperature Display
Auto Oven Shut-Off w/Override
Proof Mode
Delay Bake Option
Timed Cooking
Oven Meat Probe
Light Self Clean Mode Upper/Lower
Warm Mode
Automatic Meat Thermometer
Variable Broil
Audible Preheat Signal
Star-K Compliant Yes
View Similar Products