X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZET1SMSS Single Electric Wall Oven

Item: GZET1SMSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Self Clean Yes
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 28 1/2 x 27 1/4 x 23 1/2
Weight 166 lbs
Overall Depth 23-1/4"
Overall Height 28-1/4"
Overall Width 29-3/4"
Control Type Electronic Dial
Rack Type 3 Heavy-Duty, Self-Clean, Full Extension Oven Racks 5 Embossed Ladder Rack Positions
Control Features 24 Hr/12 Hr Time Display
Temperature Display
Auto Oven Shut-Off w/Override
Proof Mode
Delay Bake Option
Timed Cooking
Oven Meat Probe
Light Self Clean Mode
Warm Mode
Automatic Meat Thermometer
Variable Broil
Audible Preheat Signal
Electronic Clock & Kitchen Timer
Control Lock Capability
Star-K Compliant Yes