X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZET1PMSS Single Electric Wall Oven

Item: GZET1PMSS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Self Clean Yes
Fuel Type Electric
Cabinet Width 30"
Cutout Dimensions 28 1/2 x 27 1/4 x 23 1/2
Weight 171 lbs
Overall Depth 23-1/4"
Overall Height 28-1/4"
Overall Width 29-3/4"
Control Type Electronic Dial
Rack Type 3 Heavy-Duty, Self-Clean, Full Extension Oven Racks 5 Embossed Ladder Rack Positions
Control Features Temperature Display
Control Lock Capability
Electronic Clock & Kitchen Timer
Proof Mode
Timed Cooking
Variable Broil
Delay Bake Option
24 Hr/12 Hr Time Display
Auto Oven Shut-Off w/Override
Warm Mode
Automatic Meat Thermometer
Light Self Clean Mode
Audible Preheat Signal
Oven Meat Probe
Star-K Compliant Yes