X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZE2160SF Countertop Microwave

Item: GZE2160SF
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 2.1cu ft
Installation Type Countertop
Control Type Electronic Touch
Microwave Watts 1200 Watts
Sound Volume Control Yes
Express Cook Instant-On; 1-6 minutes
Power Levels 10
Timer (On/Off) Yes
Turntable Glass
Weight 44 lbs
Overall Depth 19-1/2"
Overall Height 14"
Overall Width 24"
Cavity (W x H x D) 17 x 11 x 19
Control Features Time Cook I & II
Child Lock
Display On/Off
Auto & Time Defrost
Clock w/AM/PM Pad
Delay Start
Time Preference-Control Enhancement (1/9)