X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZDWI240WII Wine Cooler

Item: GZDWI240WII
Finish: Custom Panel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.50cu ft
Unit Capacity 57 Bottles
Control Location Upfront
Control Type Electronic Temperature Controls Digital Temperature Display
Adjustable Temperature Control Yes
Interior Light Yes
Installation Type Freestanding
Weight 110 lbs
Overall Depth 23-3/4"
Overall Height 34-1/4"
Overall Width 23-3/4"
Back Air Clearances 0"
Side Air Clearances 0"
Top Air Clearance 0"
Additional Information Custom Panel and Handle Required
CEC Approved Yes