X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZDP486NDPSS Dual Fuel Range

Item: GZDP486NDPSS
Finish: Stainless Steel


Details and Dimensions

Installation Type Freestanding
Total Capacity 5.6cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Cooktop Material Porcelain / Cast Iron
Burner Type Sealed
Control Location Front
Control Type Digital Temperature Display with Timer Display
Fuel Type Dual Fuel
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 48"
Weight 576 lbs
Overall Depth 28-1/4"
Overall Height 35-1/4"
Overall Width 47-7/8"
Volts/Hertz/Amps 240VAC; 50A
Range Configuration 6 Burners; Griddle
Control Features Automatic Oven Meat Probe
Delay Clean Option
Proof Mode
Number of Burners 6