X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZDBR240PBS Beverage Center

Item: GZDBR240PBS
Finish: Stainless Steel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 5.50cu ft
Unit Capacity 120 12 oz. Cans / 10 Bottles
Control Location Upfront
Control Type Electronic Temperature Controls Digital Temperature Display
Adjustable Temperature Control Yes
Interior Light Yes
Installation Type Freestanding
Weight 110 lbs
Overall Depth 23-3/4"
Overall Height 34-1/2"
Overall Width 23-3/4"
Back Air Clearances 0"
Side Air Clearances 0"
Top Air Clearance 0"