X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Monogram GZCGS150RSS Trash Compactor

Item: GZCGS150RSS
Finish: Stainless Steel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Total Capacity 1.4cu ft
Volts/Hertz/Amps 120V / 60Hz
Weight 129 lbs
Cabinet Width 15"
Cutout Dimensions (WxHxD) 15W x 34-1/4H x 24D
Overall Height 35"
Overall Width 14-7/8"
Overall Depth 24"
Compacting Force 2300 lbs
Height With Legs Extended 35"
Motor Horsepower 1/3 HP
Construction Heavy Gauge Steel
Included Features Removable Key Lock
Removable Drawer
Automatic Anti-Jam
Toe Pedal Opener
View Similar Products