X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Monogram GZBD1870NSS Built-In Dishwasher

Item: GZBD1870NSS
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 7
Overall Height 32"
Overall Depth 24"
Overall Width 18"
Weight 81 lbs
Door Style Stainless Steel
Control Type Fully Integrated Electronic 3 Pushbuttons
Control Location Top
Dishwasher Cycles Normal Wash
Light Wash
Glasses
Air Dry
Rinse Only
SpeedWash
Heavy Wash
Height With Legs Extended 35"
Tub Type Standard
Control Features Start/Restart Pad
Decibel Rating 60dBA
Calrod Heater Wattage 550 Watts
Dishwasher Options Delay Start 1-24 Hr. with Countdown
Volts/Hertz/Amps 120V; 60Hz; 9.0A
Eco-Friendly Energy Star
CEC Approved Yes