X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Monogram GZBD1850NII Built-In Dishwasher

Item: GZBD1850NII
Finish: Custom Panel

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 7
Overall Height 32"
Overall Depth 24"
Overall Width 18"
Weight 76 lbs
Door Style Fully integrated door for custom panels
Control Type Fully Integrated Electronic 3 Pushbuttons
Control Location Top
Dishwasher Cycles Glasses
Air Dry
Light Wash
Rinse Only
Heavy Wash
Normal Wash
SpeedWash
Height With Legs Extended 35"
Tub Type Standard
Control Features Start/Restart Pad
Decibel Rating 60dBA
Calrod Heater Wattage 550 Watts
Dishwasher Options Delay Start 1-24 Hr. with Countdown
Volts/Hertz/Amps 120V; 60Hz; 9.0A
Eco-Friendly Energy Star
Additional Information Custom Panel and Handle Required